Beli harga genset 3 phase 30 kva di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  2. YAMAGEN Generator Diesel AC Silent Type (Genset Diesel)
    Mulai

    Rp339.999.900

    YAMAGEN Generator Diesel AC Silent Type (Genset Diesel)
    Deskripsi:
    Standar genset dengan kapasitas 11kVa 3 phase 380V, 50Hz. Fitur Kontrol genset dimanapun dan kapanpun melalui smartphone Anda dengan menambahkan Additional Modul Koneksi Wiring dapat disesuaikan ke 3 phase 220V atau 1 phase 220V dengan perubahan kapasitas genset.
    atribut:
    • Rated Speed 50Hz (rpm): 1500
    • Rated Speed 60Hz (rpm): 1800
    • Excitation: Brushless, Rotating Exciter (with AVR)
    • Insulation: Class 'F'
    • Number of Poles: 4
    • Phase and Wire: 3 phase - 4 wire
    • Power Factor : 0.8 (lagging)
    • Voltage Regulation: Within +/- 1.5%
  3. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  4. Denyo Generator Diesel Kubota Engine (Genset Diesel)
    Mulai

    Rp259.999.900

    Denyo Generator Diesel Kubota Engine (Genset Diesel)
    atribut:
    • Frequency (Hz): 50/60
    • Type: Silent
  5. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  6. Tiger Generator Gasoline TEG2900DXE+B (Genset Bensin)
    Mulai

    Rp6.699.900

    Tiger Generator Gasoline TEG2900DXE+B (Genset Bensin)
    atribut:
    • Rated Power (W): 1600
    • Fuel Tank Capacity (L): 15
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Oil Capacity (L): 0.6
    • Dimension (L x W x H) (mm): 610x470x460
    • Engine Type: Forced air-cooled, 4 stroke, OHV
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Max.Output (HP): 6.5
    • Maximum Power (W): 1840
    • Model : TE200E
    • Rated Current (A): 9.1
    • Starting System: Recoil/Electric
  7. HARGEN Generator Gasoline Portable (Genset Bensin)
    Mulai

    Rp5.099.900

    HARGEN Generator Gasoline Portable (Genset Bensin)
    Deskripsi:
    - Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.
    atribut:
    • Type of Fuel: Bensin
    • Rotor/ Stator: 100% Tembaga
  8. FIRMAN Generator Diesel Silent Type SE2 Series (Genset Diesel)
    Mulai

    Rp20.999.900

    FIRMAN Generator Diesel Silent Type SE2 Series (Genset Diesel)
    Deskripsi:
    Firman FDG7800SE2 merupakan salah satu produk silent genset dari Firman Indonesia yang menggunakan bahan bakar solar. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik. Genset ini mempunyai daya rata-rata 4500 watt dan daya maksimum 5000 watt. Daya maksimum dapat digunakan sebagai cadangan bila kebutuhan listrik melebihi daya rata-rata. FDG 7800SE2 ini mempunyai kapasitas bahan bakar sebanyak 15 L dan kapasitas oli mesin sebanyak 1.65 L . Dengan kapasitas bahan bakar dan oli tersebut, genset ini dapat dioperasikan selama lebih dari setengah hari, yaitu 14,5 jam. Dengan sistem penyalaan elektrik yang mudah, pengguna tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan genset ini. Selain itu, genset ini dilengkapi dengan sistem AVR atau automatic voltage regulator yang membuat tegangan genset tetap konstan, dengan kata lain generator akan tetap mengeluarkan tegangan yang selalu stabil. Keamanan genset dari tegangan listrik yang masuk pada saat pergantian listrikpun akan terjaga dengan baik karena adanya AC circuit breaker. Genset ini juga lebih portable karena dilengkapi dengan roda yang dapat membantu memudahkan pengguna untuk membawa genset kemana saja. Dengan daya yang besar genset ini memiliki tingkat kebisingan yang kecil yaitu hanya 70 desibel, jumlah yang masih nyaman dan tidak berisik. Genset ini dapat digunakan oleh rumahan yang membutuhkan daya listrik besar atau untuk Anda yang memiliki kegiatan usaha kecil maupun menengah yang membutuhkan alternatif listrik saat ada pemadaman listrik. Genset ini juga mudah di simpan dan tidak memakan tempat yang banyak. Selain itu, genset ini juga ramah lingkungan karena tidak mengeluarkan asap yang banyak, yang dapat mengganggu kesehatan.
    atribut:
    • Engine Oil Capacity (L): 1.65
    • Volt Meter: Yes
  9. Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    Mulai

    Rp599.999.900

    Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    atribut:
    • Type: Silent
    • Phase: 3
    • Fuel Tank Capacity (L): 125
    • Dimension (L x W x H) (mm): 2200x880x1250
    • Engine Type: Isuzu BB-4BG1T
    • Rated Output (kVA): 50
    • Frequency (Hz): 50/60
    • Type of Fuel: Diesel
  10. SAMOTO Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  11. Tiger Generator Gasoline TNG1500A (Genset Bensin)
    Mulai

    Rp4.599.900

    Tiger Generator Gasoline TNG1500A (Genset Bensin)
    atribut:
    • Rated Power (W): 800
    • Fuel Tank Capacity (L): 5.5
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Oil Capacity (L): 0.3
    • Dimension (L x W x H) (mm): 455x370x380
    • Engine Type: Forced air-cooled, 4 stroke, OHV
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Max.Output (HP): 2.8
    • Maximum Power (W): 880
    • Model : TE154
    • Rated Current (A): 4
    • Starting System: Recoil
  12. Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)
    Mulai

    Rp21.999.900

    Tiger Generator Gasoline TDG3500AE & TDG5000AE (Genset Bensin)
    atribut:
    • Rated Power (W): 4800
    • Rated Current (A): 8.2
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Fuel Tank Capacity (L): 15
    • Dimension (L x W x H) (mm): 715x480x645
    • Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
    • Ignition System: Transistorized self-excitation comstant voltage (AVR)
    • Maximum Power (W): 5000
    • Model : TD186FE
    • Oil Capacity (L): 1.65
    • Starting System: Recoil / Electric
  13. FIRMAN Stabilizer 1 Phase
    Mulai

    Rp769.900

    FIRMAN Stabilizer 1 Phase
    atribut:
    • Phase: 1
    • Protection Class: IP20
    • Insulation class: B Class, ≥ 5MΩ
    • Power Factor (cos): 0.8
  14. Tiger Generator Gasoline EPN2900DX & EPN3900DX (Genset Bensin)
    Mulai

    Rp6.099.900

    Tiger Generator Gasoline EPN2900DX & EPN3900DX (Genset Bensin)
    atribut:
    • Fuel Tank Capacity (L): 15
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Dimension (L x W x H) (mm): 610x440x460
    • Engine Type: Forced air-cooled, 4 stroke, OHV
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Oil Capacity (L): 0.6
    • Starting System: Recoil
  15. FIRMAN Generator Diesel (Genset Diesel)
    Mulai

    Rp81.999.900

    FIRMAN Generator Diesel (Genset Diesel)
    atribut:
    • Phase: 3
    • Engine Type: 4 cylinder in line-water cooled engine
    • Starting System: Electric
  16. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    47%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp1.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  17. Tiger Generator Gasoline TNG4500 - TNG6500 AE+B+W (Genset Bensin)
    Mulai

    Rp11.999.900

    Tiger Generator Gasoline TNG4500 - TNG6500 AE+B+W (Genset Bensin)
    atribut:
    • Fuel Tank Capacity (L): 25
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Starting System: Recoil/Electric
Daftar Harga harga genset 3 phase 30 kva Terbaru November 2026
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
YAMAGEN Generator Diesel AC Silent Type (Genset Diesel)Rp339.999.900
FIRMAN Generator Diesel Silent Type (Genset Diesel)Rp98.999.900
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
Denyo Generator Diesel Kubota Engine (Genset Diesel)Rp259.999.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
Tiger Generator Gasoline TEG2900DXE+B (Genset Bensin)Rp6.699.900
HARGEN Generator Gasoline Portable (Genset Bensin)Rp5.099.900
FIRMAN Generator Diesel Silent Type SE2 Series (Genset Diesel)Rp20.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)